Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TORNADO

2.2 Amps Portable Blower Fan, 3000 CFM High, Black

  • Item# 21YG45
  • Mfr. Model# 98782
  • Catalog Page# N/A
  • UNSPSC# 40101602
2.2 Amps Portable Blower Fan, 3000 CFM High, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Blower Fan
  • Pivoting No
  • Number of Speeds 3
  • CFM High 3000
  • CFM Medium 2500
  • CFM Low 2500
  • Voltage 115V
  • Hz 60
  • Phase 1
  • Amps 2.2
  • Motor HP 1/4
  • Housing Height 21"
  • Housing Width 24"
  • Housing Length 24"
  • Housing Color Black
  • Housing Material Polyethylene
  • Number of Blades 3
  • Power Cord Length 20 ft.
  • Includes -15 Degrees /0 Degrees /15 Degrees /90 Degrees Air Flow Direction, Molded In Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms