Skip Content

C3
TORNADO

15 gal. Commercial 1-5/8 Wet/Dry Vacuum, 10 Amps, Standard Filter Type

  • Item # 21YG57
  • My Part #
  • Mfr. Model # 94232
  • Catalog Page # 1568
  • UNSPSC # 47121604
Wet/Dry Vacuum,Air Flow 114 cfm,1-5/8 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $613.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 59.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TORNADO® Taskforce® 15-gal. wet/dry vacuum handles dry debris pickup and liquids such as water and scrubbing and stripping solutions. Works well for general maintenance and to manage soil and moisture in high-traffic areas. Features a 2-stage dust-free filtration system. 1.61 HP van motor generates 114 cfm and 90" of water lift. Includes a stainless steel tank, crush-resistant hose, 2-pc. wand, hard floor tool, squeegee attachment, dust brush, and crevice tool.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1-5/8
  • Vacuum Capacity 15 gal.
  • Series Commercial
  • Air Flow 114 cfm
  • Amps 10
  • Sound Level dBA 82
  • Filter Type Standard
  • Vacuum Filter Cloth
  • Static Pressure 90"
  • Voltage 120
  • Watts 1200
  • Tank Material Stainless Steel
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 30 ft.
  • Wet Capacity 10 gal.
  • Dry Capacity 15 gal.
  • Drain No
  • Casters Yes
  • Hz 50/60
  • Height 37"
  • Width 21"
  • Length 28"
  • Net Weight 52 lb.
  • Warranty 2 yr.
  • Includes Hose, Wand, Floor Tool, Squeegee Attachment, Brush, Crevice Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.