C3
TORMEK

Sharpening Machine, 1.7A, Wet, 1/8 HP

  • Item # 48WJ67
  • My Part #
  • Mfr. Model # TOR-T8
  • Catalog Page # 2358
  • UNSPSC # 27111908
Sharpening Machine, 1.7A, Wet, 1/8 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,182.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.3 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rated for continuous use, the Tormek T-8 Wet Stone Sharpener helps you quickly and easily sharpen just about any steel tool, including High Speed Steel (HSS). The 10" x 2" stone grinding wheel turns at a slow 90 rpm through water, which lubricates and cools the tool edge as it grinds. After grinding, a leather honing wheel gently removes burrs and hones the edge to razor sharpness.

• Maintains a constant speed, even under full load
• Advanced Water Trough has a screw lift for easier fitting and a magnetic scraper for efficient cleaning

View More

Technical Specs

  • Item Sharpening Machine
  • Type Wet
  • Motor HP 1/8
  • Phase Single
  • Voltage 115
  • Hz 60
  • Amps AC 1.7
  • RPM 100
  • Grinding Wheel Dia. (In.) 10
  • Application For Sharpening of All Common Edge Tools to A Perfect Edge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.