DV
TORK

Spring-Wound Timer, Ivory, Timing Range: 0 to 15 min., 20 Max. Amps @ 125VAC

  • Item # 52ZC27
  • My Part #
  • Mfr. Model # A515MH
  • Catalog Page # N/A
  • UNSPSC # 39121523
Spring-Wound Timer, Ivory, Timing Range:  0 to 15 min., 20 Max. Amps @ 125VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spring Wound Timers

Technical Specs

  • Item Spring-Wound Timer
  • Timing Range 0 to 15 min.
  • Contact Form SPDT
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. Amps @ 125VAC 20
  • Max. Amps @ 250VAC 10
  • Max. Amps @ 277VAC 10
  • Number of Gangs 0
  • Hold Feature Yes
  • Faceplate Color Ivory
  • Knob Plastic
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms