Navigation Menu New

Access My Account, Order History, Lists and more here.

45MW09 602B UNSPSC # 39121523

Tap image to zoom.

Roll over image to zoom.

Plug In Timer, Black, Min. Time Setting: 30 min, Max. Time Setting: 30 min, 23 hr

  • Item # 45MW09
  • Mfr. Model # 602B
  • UNSPSC # 39121523
  • Catalog Page # 420 420
Country of Origin China. Country of Origin is subject to change.

Save on energy costs and help improve security with this TORK Plug-In Mechanical Timer. The simple device lets you automatically control On/Off times for outdoor lighting so that lights don't run all night long.

Technical Specs

  • Item Plug In Timer
  • Min. Time Setting 30 min
  • Max. Time Setting 30 min, 23 hr
  • Max. On/Off Cycles 24
  • Voltage 120V AC
  • Watts 500 W
  • Type of Switch Mechanical
  • Indoor / Outdoor Indoor/Outdoor
  • Receptacles 2
  • Receptacle Type 5-15R
  • Color Black
  • Style Plug In
  • Number of Gangs 2
  • Battery Type NiMH
  • Standards California Title 24 Compliant, cUL, UL

Save on energy costs and help improve security with this TORK Plug-In Mechanical Timer. The simple device lets you automatically control On/Off times for outdoor lighting so that lights don't run all night long.

Back to Top