Navigation Menu New

Access My Account, Order History, Lists and more here.

45KM66 455E UNSPSC # 39121523

Tap image to zoom.

Roll over image to zoom.

Plug In Timer, White, Min. Time Setting: 1 min, Max. Time Setting: 7 day

  • Item # 45KM66
  • Mfr. Model # 455E
  • UNSPSC # 39121523
  • Catalog Page # 420 420
Country of Origin China. Country of Origin is subject to change.

Tork Plug-In Timer lets you program on/off control up to 2 fixtures or devices. Easy to read LCD display and simple controls.

Technical Specs

  • Item Plug In Timer
  • Min. Time Setting 1 min
  • Max. Time Setting 7 day
  • Max. On/Off Cycles 20
  • Voltage 125V AC
  • Watts 1,800 W
  • Amps 15 A
  • HP @ 120V 1/2 hp
  • Type of Switch Digital
  • Indoor / Outdoor Indoor
  • Receptacles 2
  • Receptacle Type (2) 5-15R
  • Color White
  • Style Plug In
  • Number of Gangs 1
  • Battery Type NiMH
  • Features 7 Day Programming, Battery Backup, Manual Daylight Savings
  • Standards California Title 24 Compliant, cULus

Tork Plug-In Timer lets you program on/off control up to 2 fixtures or devices. Easy to read LCD display and simple controls.

Back to Top