Skip Content

ST
TORK

Plug In Timer, White, Min. Time Setting: 15 min., Max. Time Setting: 24 hr.

  • Item # 2YMU6
  • My Part #
  • Mfr. Model # SA105
  • Catalog Page # 430
  • UNSPSC # 39121523
Timer, Indoor Lamp and Appliance,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Save energy and provide security with this compact timer. Use it to automatically turn On/Off lamps, radios, televisions, appliances, and more.

View More

Technical Specs

  • Item Plug In Timer
  • Digital/Mechanical Mechanical
  • Min. Time Setting 15 min.
  • Max. Time Setting 24 hr.
  • Max. On/Off Cycles 48
  • Voltage 120VAC
  • Watts 1800
  • Amps 15
  • Type of Switch Mechanical
  • Indoor / Outdoor Indoor
  • Receptacles 2
  • Receptacle Type (1) 5-15R Timed(1) 1-15R Untimed
  • Color White
  • Length 3"
  • Width 3-1/4"
  • Depth 1-3/4"
  • Style Plug-In
  • Features Table Top, 6 ft. Cord, Manual On/Timer Switch, Dial Cover
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.