Navigation Menu New

Access My Account, Order History, Lists and more here.

615T90 2129A UNSPSC # 39121524

Tap image to zoom.

Roll over image to zoom.

Photocontrol, 120/208 to 277V AC Voltage, 1,800 Max. Wattage, Stem Mounting

  • Item # 615T90
  • Mfr. Model # 2129A
  • UNSPSC # 39121524
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Photocontrol
  • Mounting Stem
  • Voltage 120/208 to 277V AC
  • Max. Wattage 1,800
  • Max. Incandescent Amps 8.3
  • Foot Candles On 1.5
  • Foot Candles Off 2.25
  • Color Silver
  • Temp. Range -40 Degrees to 140 Degrees F
  • Length 3 7/8 in
  • Width 2 in
  • Depth 1 3/4 in
  • Contact Form SPST
  • Housing Material Die-Cast
  • Setting On/Off
  • Standards ANSI/UL773A
  • Manufacturers Warranty Length 5 yr
Back to Top