WV
TORK

Photocontrol, 120VAC Voltage, 3000 Max. Wattage, Fixed, 1/2" Conduit, Flush Mounting

  • Item # 52ZC49
  • My Part #
  • Mfr. Model # 2117
  • Catalog Page # N/A
  • UNSPSC # 39121524
Photocontrol, 120VAC Voltage, 3000 Max. Wattage, Fixed, 1/2" Conduit, Flush Mounting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $29.26 / each

Web Price $30.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Photocontrol
  • Mounting Fixed, 1/2" Conduit, Flush
  • Voltage 120VAC
  • Max. Wattage 3000
  • Max. Incandescent Amps 25.0
  • Max. Ballast Amps 25.0
  • Foot Candles On 1.0 to 5.0
  • Foot Candles Off 3 to 15
  • Color Gray
  • Temp. Range -40 Degrees to 158 Degrees F
  • Length 1-31/32"
  • Width 3-3/16"
  • Depth 2"
  • Enclosure Type Raintight
  • Contact Form SPST
  • Housing Material Die-Cast Aluminum
  • Setting Dusk to Dawn
  • For Use With Parking Lot Lighting, Area Lighting, Security Lighting, Roadway Lighting, Street Lighting
  • Description/Special Features UV Protection Keeps Moisture Out
  • Standards UL, cUL, ANSI, California Title 24 Compliant
  • Includes Color Coded Leads
  • Manufacturers Warranty Length 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.