Skip Content

ST
TORK

Photocontrol, 105 to 130VAC Voltage, 2000 Max. Wattage, Turn-Lock Mounting

  • Item # 4JNR3
  • My Part #
  • Mfr. Model # 5001M
  • Catalog Page # 424
  • UNSPSC # 39121524
Photocontrol,Turn-Lock,105 to 130VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photocontrol features a heavy-duty enclosure with high-impact, UV-stabilized polypropylene materials for long service life. It is color-coded for voltage designation and includes positive, snap-action relays to reduce bounce and prolong contact life.

View More

Technical Specs

  • Item Photocontrol
  • Mounting Turn-Lock
  • Voltage 105 to 130VAC
  • Max. Wattage 2000
  • Max. Incandescent Amps 16.7
  • Max. Ballast Amps 15.0
  • Foot Candles On 1.0 to 3.0
  • Foot Candles Off 5 to 15
  • Color Gray
  • Temp. Range -40 Degrees to 140 Degrees F
  • Length 3"
  • Width 3"
  • Depth 2-3/16"
  • Enclosure Type Raintight
  • Contact Form SPST
  • Housing Material Polypropylene
  • Setting Dusk to Dawn
  • For Use With Street, Highway and Other Luminaries Needing Surge Protection
  • Description/Special Features Delayed Response to Prevent False Switching, 1" Cadmium Sulfide Photocell
  • Standards UL, cUL
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.