Skip Content
ST
TORK

Photocontrol, 480VAC Voltage, 7500 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

  • Item # 23NX06
  • Mfr. Model # 2018
  • Catalog Page # 424
  • UNSPSC # 39121524
Photocontrol, 480VAC Voltage, 7500 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $31.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photocontrol is designed to resist impact and vandalism. It is ultrasonically welded for maximum strength. Use for flood and patio lamps and decorative lighting.

View More

Technical Specs

  • Item Photocontrol
  • Mounting 180 Degrees Swivel, 1/2" Conduit
  • Voltage 480VAC
  • Max. Wattage 7500
  • Max. Incandescent Amps 15.0
  • Max. Ballast Amps 10.0
  • Foot Candles On 1.0 to 5.0
  • Foot Candles Off 3 to 15
  • Color Tan
  • Temp. Range -40 Degrees to 140 Degrees F
  • Length 3-1/2"
  • Width 1-3/4"
  • Depth 2-1/2"
  • Enclosure Type Raintight
  • Contact Form SPST
  • Housing Material Lexan(R)
  • Setting Dusk to Dawn
  • For Use With Industrial Lighting
  • Description/Special Features Translucent Dome
  • Standards Meets ANSI /UL773A
  • Includes Lock Nut and Gasket
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.