Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
TORK

Electronic Water Heater Timer, 40 Amps, 120/240VAC Voltage, Operation Mode: 24 hr., Number of Channe

  • Item # 31A073
  • My Part #
  • Mfr. Model # DTWH40
  • Catalog Page # 412
  • UNSPSC # 39121523
Electronic Water Heater Timer, 40 Amps, 120/240VAC Voltage, Operation Mode: 24 hr., Number of Channe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Water Heater Timer
  • Operation Mode 24 hr.
  • Number of Channels 1
  • Contact Form DPDT
  • Voltage 120/240VAC
  • Amps 40
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 7
  • Enclosure Plastic
  • Mounting Surface
  • Number of Poles 2
  • Min. Time Setting 1 min.
  • Max. Time Setting 7 days
  • NEMA Rating 1
  • Color Tan
  • Backup Device Ni-MH Rechargeable Battery
  • Backup Time 7 days
  • Operating Temp. -31 Degrees to 116 Degrees F
  • Display Height 3-1/2"
  • Display Width 5"
  • Height 3-1/2"
  • Depth 3-1/2"
  • Width 5"
  • Description/Special Features Clear Cover and Lockable Hasp
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Bought 2 of these. Display on timer malfunctions. Burned out a water pump in the process.Called the Manufacturer. NSI Industries. Deem this model Economy Version and not intended to hold up 2 years.Do not buy this product! June 10, 2015
  • 2015-09-08T19:45:56.559-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_31A073, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.