DV
TORK

Electronic Timer, 16 Amps, 120VAC Voltage, Operation Mode: 24 hr., Number of Channels: 1

  • Item # 52ZC57
  • My Part #
  • Mfr. Model # DIN100B
  • Catalog Page # N/A
  • UNSPSC # 39121523
Electronic Timer, 16 Amps, 120VAC Voltage, Operation Mode: 24 hr., Number of Channels: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electronic Timers

Technical Specs

  • Item Electronic Timer
  • Operation Mode 24 hr.
  • Number of Channels 1
  • Contact Form SPDT
  • Voltage 120VAC
  • Amps 16
  • HP @ 120V 1/2
  • Max. On/Off Cycles 8
  • Number of Pulse Events 8
  • Enclosure Plastic
  • Mounting Surface or DIN Rail
  • Number of Poles 1
  • Min. Time Setting 1 min.
  • Max. Time Setting 24 hr.
  • Color Tan
  • Backup Device (2) CR2032 Lithium Batteries
  • Operating Temp. 14 Degrees to 131 Degrees F
  • Display Height 1/2"
  • Display Width 1-3/4"
  • Height 3-23/64"
  • Depth 2-23/64"
  • Width 2-23/64"
  • Description/Special Features Individual Programming for Each Day of the Week
  • Standards cRUus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms