Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TORK

Electronic Off Delay Timer, 20 Amps, 120/240VAC Voltage, Operation Mode: 5 sec. to 3 hr., Number of

  • Item# 31A074
  • Mfr. Model# E502T
  • Catalog Page# 297
  • UNSPSC# 39121523
Electronic Off Delay Timer, 20 Amps, 120/240VAC Voltage, Operation Mode: 5 sec. to 3 hr., Number of close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $240.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This timer provides a set time interval to elapse before the load connected to the timer is powered off. It's designed with an adjustable rotary dial that has 32 defined positions that allow for interval durations from 5 sec. min. to 3 hr. max. Continuous On and continuous Off settings are included.

View More

Technical Specs

  • Item Electronic Off Delay Timer
  • Operation Mode 5 sec. to 3 hr.
  • Number of Channels 1
  • Contact Form SPDT
  • Voltage 120/240VAC
  • Amps 20
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 1
  • Enclosure Plastic
  • Mounting Surface
  • Number of Poles 1
  • Min. Time Setting 5 sec.
  • Max. Time Setting 3 hr.
  • NEMA Rating 4X
  • Color Gray
  • Operating Temp. 32 Degrees to 122 Degrees F
  • Display Height 5-1/4"
  • Display Width 4-1/4"
  • Height 4-13/16"
  • Depth 3-5/16"
  • Width 4-13/16"
  • Description/Special Features Dial Sets 32 Time Durations From 5 Seconds To 3 Hours
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.