DV
TORK

Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 50 min.

  • Item # 52ZC63
  • My Part #
  • Mfr. Model # 7202
  • Catalog Page # N/A
  • UNSPSC # 39121523
Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 50 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electromechanical Timer
  • Type 24 hr.
  • Number of Poles 2
  • Contact Form DPST
  • Voltage 208 to 277VAC
  • Amps 40
  • Contact HP @ 120V 2
  • Contact HP @ 240V 5
  • Day Skipper Yes
  • Enclosure Type Steel Indoor
  • Finish Enamel
  • NEMA Rating 1
  • Min. Time Setting 1 min.
  • Max. Time Setting 22 hr. 50 min.
  • Max. On/Off Cycles 12
  • Width 4-3/4"
  • Depth 3-1/2"
  • Height 8"
  • Number of Trippers Included 2
  • Operating Temp. -40 Degrees to 165 Degrees F
  • Description/Special Features Skipper Function Allows Operations to be Omitted on Selected Days of the Week
  • Mount Surface
  • Standards CSA, UL
  • Nominal Max. Time Setting 24 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None