Skip Content

ST
TORK

Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 45 miin.

  • Item # 45EM06
  • My Part #
  • Mfr. Model # 1103B-O
  • Catalog Page # 426
  • UNSPSC # 39121523
Electromechanical Timer,120VAC,DPST,24hr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tork 24-Hr. Electromechanical Timer provides automatic On/Off control for electrical devices where operation is required at the same time every day. Dial accommodates as many as 12 pairs of trippers; 1 pair included. Also features manual override. Suitable for lighting, pumps, signs, air conditioning, water heaters, and fans.

View More

Technical Specs

  • Item Electromechanical Timer
  • Number of Poles 2
  • Contact Form DPST
  • Voltage 120VAC
  • Amps 40
  • Contact HP @ 120V 2
  • Contact HP @ 240V 5
  • Day Skipper No
  • Enclosure Type Steel
  • Finish Metal Enclosure, Gray Enamel
  • NEMA Rating 3R
  • Min. Time Setting 20 min.
  • Max. Time Setting 22 hr. 45 miin.
  • Max. On/Off Cycles 12
  • Width 5-1/4"
  • Depth 3-1/4"
  • Height 8-1/4"
  • Number of Trippers Included 2
  • Operating Temp. -40 Degrees to 165 Degrees F
  • Mount Surface
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.