Skip Content

WV
TORK

Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr.

  • Item # 30YJ45
  • My Part #
  • Mfr. Model # 7200
  • Catalog Page # 410
  • UNSPSC # 39121523
Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Switch provides automatic On/Off control when operation is required at the same time every day. Minimum On is setting 20 minutes with a minimum Off setting of 75 minutes. Dial accommodates up to 12 pairs of trippers. 1 pair included. Also features manual override. Suitable for lighting, pumps, signs, air conditioning, water heaters, and fans.

View More

Technical Specs

  • Item Electromechanical Timer
  • Type 24 hr.
  • Number of Poles 2
  • Contact Form DPST-NO
  • Voltage 120VAC
  • Amps 40
  • Contact HP @ 120V 2
  • Contact HP @ 240V 5
  • Day Skipper Yes
  • Enclosure Type Steel Indoor
  • Finish Metal Enclosure, Gray Enamel
  • NEMA Rating 1
  • Min. Time Setting 20 min.
  • Max. Time Setting 22 hr.
  • Max. On/Off Cycles 12
  • Width 5"
  • Depth 3-3/4"
  • Height 6-1/4"
  • Number of Trippers Included 2
  • Operating Temp. -40 Degrees to 165 Degrees F
  • Mount Surface
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.