Skip Content

DV
TORK

Cycle Timer, 120VAC Input Voltage, 20 Amps, 12 sec. Min. Time Setting

  • Item # 30YJ49
  • My Part #
  • Mfr. Model # 8121
  • Catalog Page # N/A
  • UNSPSC # 39121523
Cycle Timer, 120VAC Input Voltage, 20 Amps, 12 sec. Min. Time Setting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The TorkĀ® cycle timer features more than 900 jumperless cycle variations and LED load status indicators. It can alternately cycle 2 different loads. The 2 control knobs set cycle repeat time and percentage operating time. Each knob has a hold setting for manual On/Off. Sealed for use in severe environments.

View More

Technical Specs

  • Item Cycle Timer
  • Number of Poles 1
  • Input Voltage 120VAC
  • HP @ 120V 3/4
  • Min. Time Setting 12 sec.
  • Max. Time Setting 11-3/4 min.
  • Amps 20
  • Contact Form SPDT
  • NEMA Rating 1
  • Length 7.94"
  • Width 4.69"
  • Depth 2.94"
  • Mounting Surface
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.