Skip Content
ST
TORANI

Coffee, 0.38 oz., Package Quantity 24

  • Item # 48TP57
  • Mfr. Model # SNTR5142
  • Catalog Page # 1273
  • UNSPSC # 50201706
Coffee, 0.38 oz., Package Quantity 24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $20.84 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coffee
  • Beverage Package Style Single Serve Cup
  • Package Net Weight 9.31 oz.
  • Individual Package Weight 0.38 oz.
  • Caffeine Type Caffeinated
  • Specialty Flavor/Blend Italian Roast
  • Coffee Roast/Tea Type Dark
  • Beverage Format Ground
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Coffee, 0.38 oz., Package Quantity 24 is rated 5.0 out of 5 by 6.
Rated 5 out of 5 by from just right Italian roast when you just want simple great tasting coffee. [This review was collected as part of a promotion.]
Date published: 2017-08-08
Rated 5 out of 5 by from I will purchase this product again I love the flavor of this COFFEE, it is smooth and just right. not to mild not to strong. it was a great choice. I will purchase it again.
Date published: 2017-07-18
Rated 5 out of 5 by from Love this! Great flavor. One of my new favorite K-cups.
Date published: 2017-06-16
Rated 5 out of 5 by from Really great medium roast No bitter after taste. A favorite!! Recommend!!
Date published: 2017-06-04
Rated 5 out of 5 by from Great coffee Great medium roast! Smooth and not bitter. Love this coffee.
Date published: 2017-05-26
Rated 5 out of 5 by from Awesome Product I love this coffee. Great taste and the quality is amazing
Date published: 2017-04-25
  • y_2017, m_8, d_18, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_48TP57, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.