Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TOPCON

Auto-Leveling Rotary Laser Level

  • Item# 4XRC6
  • Mfr. Model# RLVH4DR GC
  • Catalog Page# N/A
  • UNSPSC# 27111802
Auto-Leveling Rotary Laser Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rotary Laser Level
  • Leveling Type Auto-Leveling
  • Number of Beams 1
  • Beam Color Red
  • Range w/Detector 500 ft.
  • Range w/o Detector 300 ft.
  • Accuracy 2mm/20M
  • Laser Class 3R
  • Auto Leveling Range 5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down Yes
  • Plumb Up Yes
  • Rotating Speed 300 rpm
  • Thread Size 5/8x11
  • Features Remote Control w/Target Scanning and Line Drawing
  • Power Source Alkaline, NiMH, BT-63Q Rechargeable
  • Includes RC40 Remote Control, LS80B Detector, Dry Battery Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms