Skip Content

DV
TOPCON

30x Digital Total Station, 8800 ft., 360°

  • Item # 4XRD8
  • My Part #
  • Mfr. Model # GTS-105N
  • Catalog Page # N/A
  • UNSPSC # 27111802
Digital Total Station,30X,5 Arc Seconds close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Total Station
  • Working Range 8800 ft.
  • Magnification 30x
  • Accuracy 5 Arc Seconds
  • Horizontal Range 360 Degrees
  • Includes Battery, Charger, Plumb Bob, Tool Kit, Waterproof Protective Cover,Lint Free Lens Cloth, Hard Shell Carry Case
  • Horizontal Graduations 5"/1"
  • Vertical Range 360
  • Vertical Graduations 5"/1"
  • Minimum Focus 4.27 ft.
  • Aperture 1.8"
  • Field of View 1 Deg 30'
  • Leveling Type Auto-Leveling, Liquid Type, 3' Range
  • Mounting Thread 5/8-11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products