Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Disposable Sleeve: Polyurethane, 18 in Overall Lg, Green, 6 mil Thick, Remco Top Dog

Item 
279D86
Mfr. Model 
84012
Color 
Green

Product Details

Catalog Page
1621
Brand
TOP DOG
Color
Green
FDA Compliant
Yes
Latex-Free
No
Overall Length
18 in
Seam Style
None
Sleeves Primary Material
Polyurethane
Thickness
6 mil
Shoulder Closure
Elastic
Wrist Closure
Elastic
Brand and Series
Remco Top Dog
Features
FDA Compliant
Garment Style
Sleeve
Protection Type
Liquid & Particulate
Sterile/Non-Sterile
Non-Sterile
Hazard Protection Type
Non-Hazardous Dry Particulates; Non-Hazardous Liquid Splash; Non-Hazardous Liquid Spray
UNSPSC
46181516
Country of Origin
Canada (subject to change)
Product Description

These sleeves protect workers from non-hazardous dry particulates and non-hazardous liquid splash and spray. Dry particulates are larger in size than aerosols and include dust and dirt. Splash is non-pressurized or lightly pressurized when it contacts a garment, while spray is pressurized. Sleeves pull on over the wrist. They are worn over bare arms or combined with other clothing to help minimize heat stress.