Navigation Menu New

Access My Account, Order History, Lists and more here.

499M34 0KB6-8FA03 UNSPSC # 0

Retractable Tool Tether and Tape Pouch: 1 lb Wt Capacity, Includes (1) Retractable Tether, TOOLMATE®

  • Item # 499M34
  • Mfr. Model # 0KB6-8FA03
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Retractable Tool Tether and Tape Pouch: 1 lb Wt Capacity, Includes (1) Retractable Tether, TOOLMATE®

  • Item # 499M34
  • Mfr. Model # 0KB6-8FA03
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Retractable Tool Tether and Tape Pouch
  • Additional Kit Contents Opening for Tape Measure Belt Clip
  • Anchor Points Included (2) Auto-Locking Carbiners, Tape Measure Jacket
  • Attachment Point Style Auto-Locking Carabiner, Tape Measure Jacket
  • Attachment Points Included (2) Auto-Locking Carabiners, Tape Measure Jacket
  • Brand and Series TOOLMATE(R)
  • Kit Contents Retractable Tether and Tape Measure Jacket with Clip Opening
  • No. of Attachment Points Included 1
  • No. of Tethers Included 1
  • Tether Style Retractable
  • Tethers Included (1) Retractable Tether
  • Weight Capacity 1 lb
Back to Top