Navigation Menu New

Access My Account, Order History, Lists and more here.

488H20 0KP3-1A212 UNSPSC # 46171515

I.D. Badge Reel and Key Holder: Key Tether, Polycarbonate/Zinc Alloy, Black

  • Item # 488H20
  • Mfr. Model # 0KP3-1A212
  • UNSPSC # 46171515
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

I.D. Badge Reel and Key Holder: Key Tether, Polycarbonate/Zinc Alloy, Black

  • Item # 488H20
  • Mfr. Model # 0KP3-1A212
  • UNSPSC # 46171515
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item I.D. Badge Reel and Key Holder
  • Type Key Tether
  • Material Polycarbonate, Zinc Alloy
  • Color Black
  • Overall Length (In.) 24 in
  • Ring Dia. (In.) 7/8 in
  • Fits Safety Vests, Work Belts
  • For Use With Badges, Keys, Name Badges
  • Package Quantity 1
Back to Top