NC
TONY LAMA BOOT CO.

Western Boot, 7-1/2, C, Women's, Brown, Composite Toe Type, 1 PR

  • Item # 35WG44
  • My Part #
  • Mfr. Model # RR3401L
  • Catalog Page # N/A
  • Catalog Group # H9493
  • UNSPSC # 46181604
Western Boot,  7-1/2,  C,  Women's,  Brown,  Composite Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$179.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
View Information

Technical Specs

  • Item Work Boot
  • Toe Type Composite
  • Gender Women's
  • Size 7-1/2
  • Footwear Width C
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Brown
  • Safety Criteria Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
  • Upper Material Leather
  • Midsole Material EVA
  • Outsole Material Rubber
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.78, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.59
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1, Dairy Tile (Oily/Wet): 0.33, Dairy Tile (Wet): 0.69
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • Manufacturers Suggested Sole Slip Rating Fair
  • Conductive No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof Yes
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper Yes
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Heel Style Defined Heel
  • Heel Height 1" or Greater
  • Removable Insole Yes
  • Upper Color Blue, Brown
  • Waterproof Type Full Bootie Membrane
  • Height 10"
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material Steel
  • Toe Shape Square
  • Footwear Construction Type Welt/Cemented
  • Upper Boot Material All Leather
  • Insole System Dual Density Polyurethane
  • Upper Material Description Leather
  • Footwear Shank Type Steel
  • Series 3R Work
  • Style Number RR3401
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-11
  • Footwear Style Western Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms