NC
TONY LAMA BOOT CO.

Western Boot, 6, EE, Men's, Brown, Composite Toe Type, 1 PR

  • Item # 321H69
  • My Part #
  • Mfr. Model # TW4006
  • Catalog Page # N/A
  • Catalog Group # J6161
  • UNSPSC # 46181604
Western Boot,  6,  EE,  Men's,  Brown,  Composite Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$201.31 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Work Boot
  • Toe Type Composite
  • Gender Men's
  • Size 6
  • Footwear Width EE
  • Metatarsal Guard No
  • Color Brown
  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
  • Midsole Material Molded EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern TLX(TM)
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.62, Dairy Tile (Oily/Wet): 0.26, Dairy Tile (Wet): 0.52
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Better
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof Yes
  • Insulated No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 1/2"
  • Removable Insole Yes
  • Waterproof Type Full Bootie Membrane
  • Height 11"
  • Footwear Closure Type Pull On
  • Liner Material Moisture Wicking Mesh
  • Shank Material Nylon
  • Toe Shape Square
  • Footwear Construction Type Cemented
  • Upper Boot Material All Leather
  • Insole System TLX(TM) with XT2(R) Anti-Odor Treatment
  • Upper Material Description Premium Full Grain Leather
  • Footwear Shank Type Non-Metallic
  • For Outdoor Traction No
  • Insulation Type None
  • Insulation Weight None
  • Style Number TW4006
  • Max. Heat Rating Not Rated
  • Last Number or Name Diboll
  • Footwear Style Western Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov