Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

TONY LAMA BOOT CO. Wellington Boot: EE, 11, 1 PR

Item 
60KJ56
Mfr. Model 
TW5010 110 EE

Product Details

Catalog Page
N/A
Catalog Group
K2657
Brand
TONY LAMA BOOT CO.
Toe Cap Material
Steel
Gender
Men's
Width
EE
Metatarsal Guard
No
Color
Blue
Safety Criteria
Best Slip-Resistance; Electrical Hazard (EH); Steel Toe; Waterproof
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Oil Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Waterproof
Yes
Insulated
No
Completely Non Metallic
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Heel Definition
Defined Heel
Upper Color
Blue
Overall Height
11 in
Closure
Pull On
Toe Shape
Square
For Outdoor Traction
Yes
Style Number
TW5010
Maximum Heat Rating
Not Rated
Style Family
Wellington Boot
Manufacturer Part Number
TW5010 110 EE
All-Leather Upper
Yes
Size
11
ASTM Standards Met
Compression (C); Electrical Hazard (EH); Impact (I)
UNSPSC
46181604
Country of Origin
China (subject to change)