Skip Content

TP
TOMTOM

8.5" x 5.45" GPS Navigator, Black

  • Item # 52YF61
  • My Part #
  • Mfr. Model # 1FA601910
  • Catalog Page # N/A
  • UNSPSC # 25173108
GPS Navigator,Handheld Type,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $346.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item GPS Navigator
  • Type Handheld
  • Width (In.) 8.5
  • Depth (In.) 5.45
  • Mounting Type Suction Cup
  • Power Source DC
  • Display Type Touchscreen
  • Information Displayed Get the most out of your driving time---TomTom Trucker helps you to get the most out of your driving time, through truck specific routing and world-class TomTom Traffic information. Drive on the right road---Get customized routes for your specific vehicle type, size, weight, cargo and speed. Know your arrival time---Get a realistic estimated time of arrival based on your vehicle profile and real-time traffic information. TomTom MyDrive---Pre-plan multi-stop routes with MyDrive on your PC and sync them to TomTom Trucker. Always drive with the latest truck map--Avoid unnecessary surprises by receiving an updated map 4 times a year.
  • Color Black
  • Includes USB Cable, AC Charger, Lifetime Truck Maps, Vehicle Suction Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.