ST
TOMCAT

Rat Trap, 3-3/4 In. L, 5-1/4 In. W

  • Item # 16W258
  • My Part #
  • Mfr. Model # 33521
  • Catalog Page # 1017
  • UNSPSC # 10191701
Rat Trap, 3-3/4 In. L, 5-1/4 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for quick kills and easy cleanup, this trap features heavy-duty plastic construction and a strong spring. It has the strength needed to deal with larger rodents. Set by hand or foot. A bait cup is included.

View More

Technical Specs

  • Item Rat Trap
  • Disposable No
  • Used For Indoor Rodent Control
  • Trap Style Snap
  • Overall Length 3-3/4"
  • Overall Width 5-1/4"
  • Overall Height 8-3/4"
  • Material Plastic
  • Capacity (1) Rat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rat Trap,3-3/4 In. L,5-1/4 In. W is rated 3.2 out of 5 by 131.
Rated 1 out of 5 by from Didn’t snap down Followed the instructions, put a little peanut butter on as bait and waited. Woke up the next morning to see the bait gone but no mouse caught. It never snapped down to catch. Waste of money
Date published: 2018-12-31
Rated 2 out of 5 by from Trap wouldn’t go off... My wife and I both saw a mouse on different days, we set up 6 of these traps around where she saw it in the kitchen. First night they were set the bait was completely eaten out of every single one without snapping.. the next night 5 of them were eaten clean but the 6th one did get the mouse. A week later I saw one in our bathroom and I set up the 5 traps around the upstairs. All 5 were eaten clean... I did set up one spin trap and it caught the mouse though.
Date published: 2018-12-12
Rated 1 out of 5 by from Awful Two sets in my house. 4 total traps. Bait them every day for the last week now and not one mouse. Bait is always gone but the trap wont spring. Thought I would try these because of my kids and dogs in the home. Wont buy these ever again!
Date published: 2018-11-21
Rated 5 out of 5 by from They Built a Better Mousetrap We live in a wooded area and seem to have an annual battle with mice each fall. While they are no longer getting in the house, I trap them outside to keep them away from the perimeter. I have used many different traps over the years and I think the TomCat Snap Trap is the best yet. Very sensitive, very easy to set and dispose of the mouse, and because the bait is covered when the trap snaps shut, it is less prone to raiding by squirrels, etc. However, I did have a problem with the traps completely disappearing, apparently carried away by squirrels or racoons to try to get at the small amount of peanut butter trapped inside. So I glued two Snap Traps to a piece of wood as shown in the photo, and then using an old trapper's trick I place them in a piece of downspout so that the mice (and moles!) have to approach them directly and they are less prone to interference. TomCat built a better mousetrap and this is the only one I buy now.
Date published: 2018-11-07
Rated 1 out of 5 by from fails to stay open. One time use reliability. Purchased 12 of these traps. Pro's: They are pet safe, easy to set and the rodent doesn't have to be touched to be disposed. Con's: 2 of the traps never worked out of the package... they will not stay open. The other 10 worked for about 3 months and all failed after catching 1 or 2 rodents. Now I have a dozen mouse traps that can't catch mice. It appears that these are a one time use product.
Date published: 2018-03-20
Rated 1 out of 5 by from Can't even set it Horrible. Will never buy again. The spring is maybe too tight? You can't even arm it.
Date published: 2018-02-06
Rated 5 out of 5 by from Very effective This is e second year I have used this product. Have set trap 7 times and caught 6 mice, within 36 hours. One got away.
Date published: 2018-01-31
Rated 1 out of 5 by from Traps will not stay set The traps will not stay set so you can put them out. I will never purchase another tomcat product.
Date published: 2017-12-28
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_130
  • loc_en_US, sid_16W258, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.