DV
TOLCO

Concrete Spot Insert, Size 3/4 In.

  • Item # 21RY08
  • My Part #
  • Mfr. Model # 109 AF
  • Catalog Page # N/A
  • UNSPSC # 39121701
Concrete Spot Insert, Size 3/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Seismic Bracing

Technical Specs

  • Item Concrete Insert
  • Material Carbon Steel
  • Nominal Conduit/Pipe/Threaded Rod 3/4"-10
  • Length 3-7/8"
  • Width 1-1/8"
  • Finish Plain
  • For Use With Concrete
  • Standards TOLCO, UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms