Skip Content

DV
TOKLO

50-1/2" Wall Base, Oak

  • Item # 21AL43
  • My Part #
  • Mfr. Model # 10077731
  • Catalog Page # N/A
  • UNSPSC # 30161702
50-1/2" Wall Base, Oak close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wall Base

Technical Specs

  • Item Wall Base
  • Length 50-1/2"
  • Thickness 15/32"
  • Color Oak
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms