Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TOKLO

Reducer, Walnut

  • Item# 21AL53
  • Mfr. Model# 10075280
  • Catalog Page# N/A
  • UNSPSC# 30161702
Reducer,Walnut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trims and Molding

Technical Specs

  • Item Reducer
  • Wood Species Walnut
  • Color Oak
  • Finish Smooth
  • Length 94"
  • Width 1-5/8"
  • Thickness 1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms