Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TOKLO

Walnut Laminate Flooring, Smooth, 12.98 sq. ft., Width 7-13/32", Length 50-1/2"

  • Item# 21AL50
  • Mfr. Model# 10077732
  • Catalog Page# N/A
  • UNSPSC# 30161702
Walnut Laminate Flooring, Smooth, 12.98 sq. ft., Width 7-13/32", Length 50-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hardwood Flooring

Product Details

Features Glueless Click Lock design for faster installation. Durable laminate flooring with beveled edges on all 4 sides of the planks to provide the appearance of a natural hardwood floor. Has a smooth wood grain look and a hard scraped finish.

View More

Technical Specs

  • Item Laminate Flooring
  • Wood Species Walnut
  • Color Oak
  • Finish Smooth
  • Length 50-1/2"
  • Width 7-13/32"
  • Thickness 15/32"
  • Coverage Area 12.98 sq. ft.
  • Manufacturers Warranty Length Lifetime Residential/5 Year Commercial
  • Collection Toklo
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms