Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TOKLO

50-1/2" x 7-13/32" Caribbean Cherry Laminate Flooring with 12.98 sq. ft. Coverage Area, Caribbean Ch

  • Item# 21AL37
  • Mfr. Model# 10077730
  • Catalog Page# N/A
  • UNSPSC# 30161702
50-1/2" x 7-13/32" Caribbean Cherry Laminate Flooring with 12.98 sq. ft. Coverage Area, Caribbean Ch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hardwood Flooring

Product Details

Hardwood flooring helps to add structural integrity to your property with a sense of hominess, warmth, and old-world reliability.

View More

Technical Specs

  • Item Laminate Flooring
  • Wood Species Caribbean Cherry
  • Color Caribbean Cherry
  • Finish Smooth
  • Length 50-1/2"
  • Width 7-13/32"
  • Thickness 15/32"
  • Coverage Area 12.98 sq. ft.
  • Manufacturers Warranty Length Lifetime Residential/5 Year Commercial
  • Collection Toklo
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms