Skip Content

ST
TODOL

Multipurpose/Construction Insulating Spray Foam Sealant, 24 oz. Aerosol Can and Foam Dispenser, Yell

  • Item # 45TP89
  • My Part #
  • Mfr. Model # NF01
  • Catalog Page # 2232
  • UNSPSC # 31201606
Straw Foam Sealant,24 oz.,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Application Multipurpose
  • Item Insulating Spray Foam Sealant
  • Number of Components 2
  • Size 24 oz.
  • Container Type Aerosol Can and Foam Dispenser
  • Indoor/Outdoor Indoor,Outdoor
  • Color Yellow
  • Insulation Value 5.0/inch
  • Expansion Ratio 30 percent
  • Coverage 1920 cu. in.
  • Begins to Harden Seconds
  • Full Cure 40 min.
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Performance Temp. Range -200 Degrees to 240 Degrees F
  • Flash Point 240 Degrees F
  • Specific Gravity 1.2
  • Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
  • Standards ASTM E-84
  • Sealant Application Multipurpose/Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.