Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TMI

Walk-in Cooler/Freezer Strip Door, Smooth, Reinforced Strip Texture, 3.4 ft. Opening Width

  • Item# 1VKB9
  • Mfr. Model# 999-00211
  • Catalog Page# 1162
  • UNSPSC# 24101804
Walk-in Cooler/Freezer Strip Door, Smooth, Reinforced Strip Texture, 3.4 ft. Opening Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $197.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each strip is individually cut and punched with 2" hole centers. The low-temperature reinforced PVC is USDA-approved for incidental food contact.

View More

Technical Specs

  • Item Walk-in Cooler/Freezer Strip Door
  • Strip Texture Smooth, Reinforced
  • Strip Width 8"
  • Strip Length 7 ft. 2"
  • Opening Height 7.2 ft.
  • Opening Width 3.4 ft.
  • Strip Color Clear
  • Number of Strips 7
  • % Overlap 50
  • Strip Material PVC
  • Strip Thickness 0.080"
  • Temp. Range -20 to 140 Degrees F
  • Mounting Hardware Material Polypropylene
  • Includes Low Profile Wall Mounting Hardware w/Snap Close Hinge
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.