Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TMI

Flexible Bulk Rolls, Smooth, 8in, Clear, PVC

  • Item# 6GJH6
  • Mfr. Model# 999-00117
  • Catalog Page# 1399
  • UNSPSC# 30102615
Flexible Bulk Rolls,Smooth,8in,Clear,PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $105.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Installed as strip doors or clean room enclosures, this PVC material can be used to manage energy and environmental control applications. It functions as a barrier against insects, noise, and temperature loss. Suitable environments for use include loading docks, manufacturing plants, warehouses, coolers/freezers, restaurants, and retail stores.

View More

Technical Specs

  • Item Flexible Bulk Rolls
  • Strip Type Smooth
  • Strip Width 8"
  • Strip Color Clear
  • Strip Material PVC
  • Roll Length 75 ft.
  • Strip Thickness 0.080"
  • Temp. Range 0 to 150 Degrees F
  • Fits Strip Doors No. Modelo 999-00016, FG264346YEL, 999-00019, 999-00020
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.