Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TMI

Save-T-Loc Strip Door Hardware, 3ft, Alum

  • Item# 1VKC6
  • Mfr. Model# 999-10049
  • Catalog Page# 1161
  • UNSPSC# 24101804
Save-T-Loc Strip Door Hardware,3ft,Alum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $69.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Save-T-Loc®
Save-T-Loc® keyhole type retainer bars quickly lock strips to mounting hardware. Prestudded pins on 2" centers.
Strip Door Hardware
• Compatible with TMI materials.

View More

Technical Specs

  • Item Save-T-Loc(R) Strip Door Hardware
  • Length 3 ft.
  • Material Aluminum
  • For Use With Strip Doors
  • Includes Universal Mounting, Slotted Studs on 2" Centers, 12" Retainer Bars and Lock Tabs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.