Skip Content

TP
TMI

Strip Door, Ribbed Strip Texture, 12 ft. Opening Width, 12 ft. Opening Height

  • Item # 39J477
  • My Part #
  • Mfr. Model # 999-00246
  • Catalog Page # 1120
  • UNSPSC # 24101804
Industrial Strip Door,Ribbed,12ftHx12ftW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,056.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 180.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strip doors create a comfortable work environment while reducing energy costs. The durable, flexible strips hang in a concave to convex configuration, creating a better air seal. The ribbed PVC reduces scratches. The rounded edges prevent snagging.

View More

Technical Specs

  • Item Strip Door
  • Strip Texture Ribbed
  • Strip Width 12"
  • Strip Length 12 ft. 3"
  • Opening Height 12 ft.
  • Opening Width 12 ft.
  • Strip Color Clear
  • Number of Strips 18
  • % Overlap 67
  • Strip Material PVC
  • Strip Thickness 0.120"
  • Temp. Range -20 Degrees to 140 Degrees F
  • Mounting Hardware Material Galvanized Steel
  • Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
  • Strip Application Cooler/Freezer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Strip Door, Ribbed Strip Texture, 12 ft. Opening Width, 12 ft. Opening Height is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from The only reason I am reviewing this product is because people should know that the bracket shown in the picture is NOT what you will receive. All it says in the item description is "hardware included", leading us to believe that we would be receiving the bracket shown, because after all, that's the item I ordered (and that's usually how that works, right?). Nope, that bracket is custom made, and I was told it would be costly and would take some time to build. What comes in the box as far as brackets, is several smaller brackets designed to be either mounted to the wall or the door header, neither of which would work for the application we needed it for. We needed basically exactly the type of configuration as what is shown in the picture, so ultimately we ended up having to make our own. Strip doors are already ridiculously expensive, this one being $1200, you would think they could be a little more accommodating with providing the right bracket, or offering to swap the smaller bracket sections for the one shown. Or just change the picture to show what you actually get, that works too. We're a business, as are probably most of grainger's customers, and I'm sure that if we showed a product that was custom built on our website or catalog and shipped out something different when people ordered that product, our customers would probably not be very happy about that.The strip door itself is just fine, the reason for the 3 stars is because the bracket is not included as shown.
Date published: 2015-04-08
  • y_2018, m_4, d_22, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_39J477, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.