C3
TMI

Strip Door, Smooth Strip Texture, 8 ft. Opening Width, 7 ft. Opening Height

  • Item # 36LT12
  • My Part #
  • Mfr. Model # 999-00508
  • Catalog Page # N/A
  • UNSPSC # 24101804
Strip Door, Smooth Strip Texture, 8 ft. Opening Width, 7 ft. Opening Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $357.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strip doors create a comfortable work environment while reducing energy costs. Flexible PVC strips hang in a concave to convex configuration, creating a better air seal. The rounded edges prevent snagging.

View More

Technical Specs

  • Item Strip Door
  • Strip Texture Smooth
  • Strip Width 12"
  • Strip Length 7 ft. 3"
  • Opening Height 7 ft.
  • Opening Width 8 ft.
  • Strip Color Clear
  • Number of Strips 12
  • % Overlap 67
  • Strip Material PVC
  • Strip Thickness 0.120"
  • Temp. Range 0 Degrees to 150 Degrees F
  • Mounting Hardware Material Galvanized Steel
  • Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
  • Strip Application Standard
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.