Skip Content


PVC Swinging Door, Clear; Number of Doors: 2, 9 ft.W x 9 ft.H

  • Item # 4EY43
  • My Part #
  • Mfr. Model # 999-00113
  • Catalog Page # 1121
  • UNSPSC # 24101804
Flexible Swinging Door,9 x 9 ft,Clear close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,053.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 270.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Torsion spring hardware ensures that the doors open easily and close on an even plane.

View More

Technical Specs

  • Item Swinging Door
  • Door Height 9 ft.
  • Door Width 9 ft.
  • Door Color Clear
  • Swinging Door Material PVC
  • Door Thickness 5/32"
  • Number of Doors 2
  • Window Height Full View
  • Window Width Full View
  • Bumpers Included No
  • Opening Height 9 ft.
  • Opening Width 9 ft.
  • Window Color Clear
  • Window Material PVC
  • Hinges Left and Right Jamb
  • Temp. Range 0 Degrees to 150 Degrees F
  • Includes 48" PVC impact panels, spring hinged galvanized steel mounting hardware and breakaway hinges
  • Window Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.