Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TMI

Blue Curtain Wall, Universal Mount Mounting, 24 ft. Width, 12 ft. Height

  • Item# 4EE27
  • Mfr. Model# 999-00094
  • Catalog Page# 1401
  • UNSPSC# 56101510
Blue Curtain Wall, Universal Mount Mounting, 24 ft. Width, 12 ft. Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $956.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TMI curtain wall is an inexpensive solution for environmental problems including dust, smoke, humidity, temperature control, and noise. The 18-oz. polyester-reinforced coated vinyl curtain includes hook-and-loop fasteners to connect multiple curtains together. 16-ga. steel sliding track with nylon rollers. Includes universal mounting brackets.

Meets OSHA Hazard Communication Standard. NFPA-701 compliant.

View More

Technical Specs

  • Item Curtain Wall
  • Mounting Universal Mount
  • Operation Manual Slide
  • Height 12 ft.
  • Width 24 ft.
  • Curtain Color Blue
  • Curtain Material 18 oz. PVC Coated Polyester
  • Includes Sliding track hardware with nylon rollers and track supports. Sewn hook and loop on side hems to connect multiple curtains.
  • Temp. Range 0 to 150 Degrees F
  • Standards NFPA-701
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.