Skip Content

ST
TMI

Blue Manual Slide Universal Mount Curtain Wall 6 ft.W x 8 ft.H

  • Item # 4EE10
  • My Part #
  • Mfr. Model # 999-00077
  • Catalog Page # 1162
  • UNSPSC # 56101510
Curtain Wall,8 ft H x 6 ft W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $137.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TMI curtain wall is an inexpensive solution for environmental problems including dust, smoke, humidity, temperature control, and noise. The 18-oz. polyester-reinforced coated vinyl curtain includes hook-and-loop fasteners to connect multiple curtains together. Transparent strip allows you to see through wall partition. 16-ga. steel sliding track with nylon rollers. Includes universal mounting brackets.

Meets OSHA Hazard Communication Standard. NFPA-701 compliant.

View More

Technical Specs

  • Curtain Wall Item Curtain Wall
  • Track Configuration Straight
  • Curtain/Door Mounting Universal Mount
  • Height 8 ft.
  • Width 6 ft.
  • Curtain Color Blue
  • Curtain/Door Material 18 oz. PVC Coated Polyester with Clear PVC Window
  • Number of Panels 1
  • Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains.
  • Standards NFPA-701
  • Temp. Range 0 Degrees to 150 Degrees F
  • Window Included Yes
  • Window Height 38"
  • Curtain/Door Operation Manual Slide
  • Window Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.