Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TMI

Aluminum/Laminate Swinging Door, Light Wood; Number of Doors: 2, 6 ft.W x 7 ft.H

  • Item # 1XJE9
  • My Part #
  • Mfr. Model # 999-00347
  • Catalog Page # N/A
  • UNSPSC # 30171504
Aluminum/Laminate Swinging Door, Light Wood; Number of Doors: 2, 6 ft.W x 7 ft.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,873.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering noise reduction and temperature control, this door is suitable for use in restaurants, hotels, grocery stores, schools and institutions, manufacturing facilities, and more. It has a folded edge design, and the window is set in black rubber molding.

View More

Technical Specs

  • Item Swinging Door
  • Door Height 7 ft.
  • Door Width 6 ft.
  • Door Color Light Wood
  • Swinging Door Material Aluminum/Laminate
  • Number of Doors 2
  • Window Height 14"
  • Window Width 9"
  • Bumpers Included No
  • Opening Height 7 ft.
  • Opening Width 6 ft.
  • Window Color Clear
  • Window Material Polycarbonate
  • Hinges Left and Right Jamb
  • Includes 18" Stainless steel kick plate, reinforced spine, diamond formed leading edge and mounting hardware
  • Window Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.