Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

T-LINE

Lifeline Anchor, Mild Steel

  • Item# 24D055
  • Mfr. Model# TL-30-01
  • Catalog Page# N/A
  • UNSPSC# 46182304
Lifeline Anchor,Mild Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Beam and Steel Anchors

Technical Specs

  • Item Lifeline Anchor
  • Installation Steel I-Beam with Flanges 6 to 10" Wide and 1/2" Thick
  • Material Mild Steel
  • Length 12"
  • Width 4"
  • Depth 5-1/2"
  • Weight Capacity 310 lb.
  • Tensile Strength 5000 lb.
  • Standards ANSI Z-359
  • Includes T-Line Beam Clamp-Perpendicular Clevis and Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None