Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
TJERNLUND

Dryer Booster Duct Fan,60Hz,120VAC,50W

  • Item # 45EA67
  • My Part #
  • Mfr. Model # LB2
  • Catalog Page # 2951
  • UNSPSC # 40101604
Dryer Booster Duct Fan,60Hz,120VAC,50W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $571.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce energy use, lint build-up, and drying time up to 50% with this TJERNLUND Dryer Booster® duct fan. Model features a blower wheel that repels lint, and the external motor is not affected to lint, temperature, and moisture that can affect in-line booster fan motors. LEDs indicate system malfunction and if vent is blocked. Booster fan turns off if high temperatures are detected. Unit can be mounted horizontally or vertically and the mounting bracket holds fan securely while reducing noise transfer. For use with residential electric and gas clothes dryers, and where dryer duct run exceeds 25 ft. equivalent. 5-yr. manufacturer’s no-clog guarantee.

View More

Technical Specs

  • Item Dryer Booster Duct Fan
  • Voltage 120VAC
  • Housing Dia. 14"
  • Housing Height 10-1/2"
  • Duct Dia. 4"
  • Inlet Dia. 4"
  • Hz 60
  • Max. Amps 0.53
  • Watts 50
  • Motor RPM 1600
  • CFM @ 0.000-In. SP 160
  • CFM @ 0.200-In. SP 140
  • CFM @ 0.400-In. SP 120
  • CFM @ 0.600-In. SP 114
  • CFM @ 0.800-In. SP 105
  • CFM @ 1.000-In. SP 87
  • Wheel Type Material Handling
  • Includes LED Status Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.