Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TJERNLUND

Basement Fan, 180 cfm, Reversible

  • Item # 6KXZ0
  • Mfr. Model # X2D
  • Catalog Page # 3013
  • UNSPSC # 40101604
Basement Fan, 180 cfm, Reversible close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $389.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduces humidity, mold, mildew, odors, and wood rot in crawlspaces and basements, and helps reduce radon concentrations by ventilating these areas. Installs in cut-out of rim joist or wall. 2 reversible fans can provide either air supply, exhaust or balanced air exchange. Includes adjustable dehumidistat and 6-ft. power cord.

View More

Technical Specs

  • Item Basement Fan
  • Height 4-7/8"
  • Width 14-1/4"
  • Depth 22"
  • Cutout Height 5-1/4"
  • Cutout Width 12-1/4"
  • Air Flow 180 cfm
  • Voltage 120
  • Amps 0.6
  • Thermostat No
  • Dehumidification Control Yes
  • Material Galvanized Steel
  • Finish Spangle
  • Power Plug-in
  • Hz 60
  • Control Reversible
  • Standards cETLus
  • Includes Fasteners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.