Skip Content
 

Axial Duct Booster

7 products found with these common attributes:
  • Brand TJERNLUND
  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Voltage 120V
  • Number of Speeds 1
Narrow your results by
Fits Duct Dia.
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Housing Dia.
Please Select
Length
Please Select
Motor RPM
Please Select
CFM @ 0.000-In. SP
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Fits Duct Dia.
Max. Amps
Max. Wattage
Housing Dia.
Length
Motor RPM
CFM @ 0.000-In. SP
Price
Qty
Please use Qty box to add item(s) to cart.
Galvanized Steel Axial Duct Booster, Fits Duct Dia. 10
EF-10
10"
0.46
36
10"
14-1/2"
1500
475

$128.50 / each

Enter location to check availability
Catalog Page #  3167 

Web Price $128.50 / each

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Max. Amps 0.46
  • Max. Wattage 36
  • Number of Speeds 1
  • Housing Dia. 10"
  • Length 14-1/2"
  • Motor RPM 1500
  • CFM @ 0.000-In. SP 475
Galvanized Steel Axial Duct Booster, Fits Duct Dia. 12
EF-12
12"
1.25
96
12"
14-1/2"
1500
875

$137.00 / each

Enter location to check availability
Catalog Page #  3167 

Web Price $137.00 / each

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Max. Amps 1.25
  • Max. Wattage 96
  • Number of Speeds 1
  • Housing Dia. 12"
  • Length 14-1/2"
  • Motor RPM 1500
  • CFM @ 0.000-In. SP 875
Galvanized Steel Axial Duct Booster, Fits Duct Dia. 14
EF-14
14"
1.7
122
14"
14-1/2"
1500
1200

$172.50 / each

Enter location to check availability
Catalog Page #  3167 

Web Price $172.50 / each

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 14"
  • Voltage 120V
  • Max. Amps 1.7
  • Max. Wattage 122
  • Number of Speeds 1
  • Housing Dia. 14"
  • Length 14-1/2"
  • Motor RPM 1500
  • CFM @ 0.000-In. SP 1200
Galvanized Steel Axial Duct Booster, Fits Duct Dia. 6
EF-6AUTO
6"
0.40
30
6"
6-1/2"
3000
180

$169.50 / each

Enter location to check availability
Catalog Page #  3167 

Web Price $169.50 / each

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Max. Amps 0.40
  • Max. Wattage 30
  • Number of Speeds 1
  • Housing Dia. 6"
  • Length 6-1/2"
  • Motor RPM 3000
  • CFM @ 0.000-In. SP 180
Galvanized Steel Axial Duct Booster, Fits Duct Dia. 6
EF-6
6"
0.40
30
6"
6-1/2"
3000
180

$51.50 / each

Enter location to check availability
Catalog Page #  3167 

Web Price $51.50 / each

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Max. Amps 0.40
  • Max. Wattage 30
  • Number of Speeds 1
  • Housing Dia. 6"
  • Length 6-1/2"
  • Motor RPM 3000
  • CFM @ 0.000-In. SP 180
Galvanized Steel Axial Duct Booster, Fits Duct Dia. 8
EF-8AUTO
8"
1.1
56
8"
9"
3000
325

$190.50 / each

Enter location to check availability
Catalog Page #  3167 

Web Price $190.50 / each

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Max. Amps 1.1
  • Max. Wattage 56
  • Number of Speeds 1
  • Housing Dia. 8"
  • Length 9"
  • Motor RPM 3000
  • CFM @ 0.000-In. SP 325
Galvanized Steel Axial Duct Booster, Fits Duct Dia. 8
EF-8
8"
1.1
56
8"
9"
3000
325

$71.00 / each

Enter location to check availability
Catalog Page #  3167 

Web Price $71.00 / each

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Max. Amps 1.1
  • Max. Wattage 56
  • Number of Speeds 1
  • Housing Dia. 8"
  • Length 9"
  • Motor RPM 3000
  • CFM @ 0.000-In. SP 325
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More