Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TITEBOND

Clear 100% Silicone Sealant, 10.1 oz. Cartridge

  • Item# 2GXT4
  • Mfr. Model# 2611
  • Catalog Page# N/A
  • Catalog Group# D0266
  • UNSPSC# 31201606
Clear 100% Silicone Sealant, 10.1 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 100% Silicone Sealant
  • Sealant Color Family Clears
  • Color Clear
  • Size 10.1 oz.
  • Begins to Harden 20 min.
  • For Use With Caulk Gun
  • Meets TT-S-001543A Class A, TT-S-00230C, ASTM C920 Type S Grade NS Class 25, Complies With FDA Under 21 CFR 177.2600 for Indirect Food Contact Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.