Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TITEBOND

Green Sealant, 10.1 oz. Tube

  • Item# 3KRV7
  • Mfr. Model# 45651
  • Catalog Page# N/A
  • UNSPSC# 31201606
Green Sealant, 10.1 oz. Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sealant
  • Base Advanced Polymer
  • Size 10.1 oz.
  • Container Type Tube
  • Color Green
  • Performance Temp. Range -75 Degrees to 350 Degrees F
  • Substrates Most Building Materials
  • Flash Point Less Than 200 Degrees F
  • Full Cure 1 hr. (Functional)
  • Application Time 20 to 40 min.
  • Application Temp. Range 0 Degrees to -18 Degrees F
  • Characteristics Flexible, Withstands Extreme Weather, UV Resistant, Superior Polymer Technology, Tooling Time is 10 to 15 min for a 1/4" Bead, Solvent Free Flash Point
  • VOC 9g/L
  • For Use With 10.5 oz. Caulk Gun
  • Application For Siding, Windows, Doors and Vents
  • Meets ASTM C719, D412, C661, C679, C510, and C920 Type S Grade NS Class 25, Use NT, M, G, A, TT-S-00230C, Type II, Class A, CAN/CGSB-19 13-M87, Class MCG-2-25-A-N No.81026
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms